Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23438 Molded Coolant Hose

  • Mfr # 23438

  • Zoro # G704270867


product price: $30.75
/ea

Key Features

Length
1181 mm
Temp. Rating
-40 to 275°F
Inside Dia.
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23438
Zoro #
G704270867
UPC #
77007536420
Country of Origin
United States

Dimensions

Length
1181 mm
Inside Dia.
33 mm

Details

Temp. Rating
-40 to 275°F
Item
Coolant Hose

Description

Gates radiator coolant hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture radiator coolant hose's for virtually every automobile on the road today. Gates radiator coolant hose's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.