Zoro Homepage

2/3M500JB Polyflex JB Belts

  • Mfr # 89112500

  • Zoro # G221905433


product price: $66.35
/ea

Key Features

Thickness
0.08 in
Material
Smooth
Outside Length
19.54 in
Number of Ribs
2
V-Belt Section
3M/JB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89112500
Zoro #
G221905433
UPC #
072053832228
Country of Origin
United States

Dimensions

Thickness
0.08 in
Outside Length
19.54 in
Top Width
0.24 in

Details

Material
Smooth
Number of Ribs
2
V-Belt Section
3M/JB
Reinforcing Cord Material
Polyester

Description

Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.