Zoro Homepage

2/3VX800 SUPER HC POWERBAND BELT

  • Mfr # 93882080

  • Zoro # G313878683


product price: $138.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
3VX
Outside Length
79.77 in
Top Width
0.78 in
Material
Ethylene Elastomeric
Thickness
9 millimeters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93882080
Zoro #
G313878683
UPC #
72053245257
Country of Origin
United States

Dimensions

Outside Length
79.77 in
Top Width
0.78 in
Thickness
9 millimeters

Details

V-Belt Section
3VX
Material
Ethylene Elastomeric
Features
Notched Belt Inside; Smooth Belt Backside

Description

When your power transmission application needs a high horsepower solution but is constrained by drive weight or physical space, the answer is Super HC Molded Notch belts. Our proprietary ethylene construction process provides a superior combination of flex and load-carrying capacity, transmitting up to three times the horsepower versus comparably sized belts. Super HC MN V-belts put more power where high speeds, high speed ratios or small pulley diameters are required, offering significant benefits over classical section V-belts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.