Zoro Homepage

24008, 1/2"GATES HOSE

  • Mfr # 24008

  • Zoro # G301931307


product price: $41.55
/ea

Key Features

Length
3 ft
Application
Straight Coolant or Air Connections in Automotive, Stationary Engine, Industrial and Home Applications
Material
EPDM
Features
Meets SAE 20R1 Standard Wall Class D-2 requirements, Heat-resistant cover
Pressure Rating
105 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24008
Zoro #
G301931307
UPC #
72053108668
Country of Origin
United States

Dimensions

Length
3 ft
Inside Dia.
1/2 in
Centerline Length (in)
36

Details

Application
Straight Coolant or Air Connections in Automotive, Stationary Engine, Industrial and Home Applications
Material
EPDM
Features
Meets SAE 20R1 Standard Wall Class D-2 requirements, Heat-resistant cover
Pressure Rating
105 psi
Temp. Rating
-40 to 257°F
Construction
2-Ply

Description

1/2"GATES HOSE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.