Zoro Homepage

24860, 3-3/4" SIL HOSE 3'

  • Mfr # 24860

  • Zoro # G001931348


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Length
3 ft
Temp. Rating
-70 to 350°F
Pressure Rating
35 psi
Inside Dia.
95 mm
Construction
4-Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24860
Zoro #
G001931348
UPC #
72053113228
Country of Origin
United States

Dimensions

Length
3 ft
Inside Dia.
95 mm

Details

Item
Hose
Temp. Rating
-70 to 350°F
Pressure Rating
35 psi
Construction
4-Ply

Description

3-3/4" SIL HOSE 3'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.