
Belt, 2530 mm Outside Length, 48 mm Top Width, 7 mm Thickness, 10 Ribs
Mfr # 990L10
Zoro # G7874650
product price: $214.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
PL
Outside Length
2530 mm
Number of Ribs
10
Top Width
48 mm
Material
Polychloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990L10
Zoro #
G7874650
UPC #
72053531831
Country of Origin
Mexico
Dimensions
Outside Length
2530 mm
Top Width
48 mm
Thickness
7 mm
Details
Item
Belt
V-Belt Section
PL
Number of Ribs
10
Material
Polychloroprene
Construction
Multi Ribbed Belt
Temp. Range
-34 to 82°F
Groove Angle
41 Degrees
Core Cord
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.