Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2/5M1280JB Polyflex JB Belts

  • Mfr # 89122128

  • Zoro # G321905500


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Polyester
Outside Length
50.39 in
Thickness
0.12 in
V-Belt Section
5M/JB
Number of Ribs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89122128
Zoro #
G321905500
UPC #
072053245776
Country of Origin
United States

Dimensions

Outside Length
50.39 in
Thickness
0.12 in
Top Width
0.39 in

Details

Reinforcing Cord Material
Polyester
V-Belt Section
5M/JB
Number of Ribs
2
Material
Smooth

Description

Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.