Shop GATES
See all product information
Create Account
2/5VX900 Super HC Molded Notch PowerBand Belts
Mfr # 93892090
Zoro # G621904340
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VX
Number of Ribs
2
Top Width
1.31 in
Thickness
0.55 in
Outside Length
89.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
93892090
Zoro #
G621904340
UPC #
072053246605
Country of Origin
United States
Dimensions
Top Width
1.31 in
Thickness
0.55 in
Outside Length
89.81 in
Details
V-Belt Section
5VX
Number of Ribs
2
Material
Ethylene Elastomeric
Reinforcing Cord Material
Polyester
Temp. Range
-60 Degrees to 250 Degrees F
Industry Number
5VX900
Standards
ARPM
Belt Series
Super HC Molded Notch Powerband
Item
Banded Cogged Narrow V-Belt
Description
When your power transmission application needs a high horsepower solution but is constrained by drive weight or physical space, the answer is Super HC Molded Notch belts. Our proprietary ethylene construction process provides a superior combination of flex and load-carrying capacity, transmitting up to three times the horsepower versus comparably sized belts. Super HC MN V-belts put more power where high speeds, high speed ratios or small pulley diameters are required, offering significant benefits over classical section V-belts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.