Zoro Homepage

26260 Turbocharger Hose Kits(Molded)

  • Mfr # 26260

  • Zoro # G204270473


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Length
4-1/2 in
Features
Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions
Type
Turbocharger Hose Kit
Clamping Range
Clamp 1: 2-1/2 in to 2.8125 in
Clamp 1 Band Width (in)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26260
Zoro #
G204270473
UPC #
77007562109
Country of Origin
United States

Dimensions

Length
4-1/2 in
Clamp 1 Band Width (in)
3/4 in
Clamp 2 Band Width (in)
3/4 in
Centerline Length (in)
4-1/2 in
Inside Diameter 1 (in)
2-3/8 in
Inside Diameter 2 (in)
2-3/8 in
End 2 Inside Diameter
2.347 in
End 1 Inside Diameter
2.347 in

Details

Features
Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions
Type
Turbocharger Hose Kit
Clamping Range
Clamp 1: 2-1/2 in to 2.8125 in
Clamp Nut Type
7/16" Hex-Head
Recommended Torque (in/lbs)
75
Clamp Bolt Type
1/4"-28 Male Pipe Thread
Grade Type
OE Improved

Description

Gates Turbocharger Hose Kits offer the convenience of a complete solution in one kit. Not only are all the parts included, but the turbocharger hose features a construction far superior to the Original Equipment Manufacturer (OEM) equivalent.Silicone Hose and 2 T-Bolt Clamps all in one package provides convenience. Specially formulated Fluorelastomer liner prevents oil seepage and acts as a barrier to hydrocarbons and exhaust gasses- reducing downtime and providing superior service life.Meta-aramid reinforcement provides flexibility and strength for long life in demanding high temperature applications.High quality silicone cover provides superior service life and excellent heat resistance - up to 500 Deg. F (260 Deg. C).T-Bolt clamps provide higher torque for better sealing over traditional worm gear clamps, particularly in high vibration conditions. The T-Bolt clamps feature a 301 stainless steel band and bridge to resist corrosion better than carbon steel bands.The stainless steel bands, produced with fully rounded edges, prevent hose damage.T-Bolt Clamps come with a nut to minimize loosening.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.