Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2/7M1750JB Polyflex JB Belts

  • Mfr # 89132175

  • Zoro # G421905134


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
2
V-Belt Section
7M/JB
Top Width
0.63 in
Outside Length
68.62 in
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89132175
Zoro #
G421905134
UPC #
072053247312
Country of Origin
United States

Dimensions

Top Width
0.63 in
Outside Length
68.62 in
Thickness
0.2 in

Details

Number of Ribs
2
V-Belt Section
7M/JB
Reinforcing Cord Material
Polyester
Material
Smooth

Description

Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.