
2/7M875JB Polyflex JB Belts
Mfr # 89132875
Zoro # G921905320
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Top Width
0.63 in
Outside Length
34.17 in
Thickness
0.2 in
V-Belt Section
7M/JB
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89132875
Zoro #
G921905320
UPC #
072053247657
Country of Origin
United States
Dimensions
Top Width
0.63 in
Outside Length
34.17 in
Thickness
0.2 in
Details
V-Belt Section
7M/JB
Reinforcing Cord Material
Polyester
Number of Ribs
2
Material
Smooth
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.