Shop GATES
See all product information
Create Account
2822V778 Multi-Speed Belt
Mfr # 98000017
Zoro # G621904920
product price:Â $688.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
RVS-I
Number of Ribs
1
Top Width
1-3/4 in
Thickness
0.67 in
Outside Length
79.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
98000017
Zoro #
G621904920
UPC #
072053255478
Country of Origin
Mexico
Dimensions
Top Width
1-3/4 in
Thickness
0.67 in
Outside Length
79.5 in
Details
V-Belt Section
RVS-I
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
Industry Number
98000017
Belt Series
Multi Speed
Item
Variable Speed V-Belt
Description
Power transmission systems do more than operate at constant speeds with constant outputs. Customers increasingly need variable speed systems to regulate the speed and rotational force, or output torque, of critical mechanical equipment. Our Multi-Speed belts are engineered for efficiency, energy savings and increased productivity at a wide range of speeds and speed ratios.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.