Zoro Homepage

28604 Hose Connector(Plastic)

  • Mfr # 28604

  • Zoro # G104270511


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Weight
0.03 lb
Features
Glass reinforced nylon resists chemicals, gasoline, diesel fuels and temperatures from -40 to 480°F; Anti-rotation device prevents hose twisting
Type
Straight Connector
End 1 Outside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28604
Zoro #
G104270511
UPC #
7205310987
Country of Origin
United States

Dimensions

End 1 Outside Diameter
5/8 in

Details

Weight
0.03 lb
Features
Glass reinforced nylon resists chemicals, gasoline, diesel fuels and temperatures from -40 to 480°F; Anti-rotation device prevents hose twisting
Type
Straight Connector
Item
Hose Connector

Description

Gates hvac heater hose connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater hose connector's for virtually every automobile on the road today. Gates hvac heater hose connector's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.