
2/C90 Hi-Power II PowerBand V-Belts
Mfr # 90942090
Zoro # G621904241
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.59 in
V-Belt Section
C
Outside Length
93.15 in
Top Width
1.88 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90942090
Zoro #
G621904241
UPC #
072053244090
Country of Origin
Mexico
Dimensions
Thickness
0.59 in
Outside Length
93.15 in
Top Width
1.88 in
Details
V-Belt Section
C
Reinforcing Cord Material
Polyester
Number of Ribs
2
Material
Smooth
Description
The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.