Zoro Homepage

2X10 MARINE+ WET EXHST 62SD

  • Mfr # 46841660

  • Zoro # G821903655


product price: $40.35
/ea
Sold in multiples of 10 for $403.50

Key Features

Tube Material
Nitrile - Type C
Cover Material
Chloroprene - Type A
Outside Dia.
2.45 in
Vacuum Rating
20 in Hg
Min. Bend Radius
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46841660
Zoro #
G821903655
UPC #
072053215502
Country of Origin
United States

Dimensions

Outside Dia.
2.45 in
Min. Bend Radius
5 in
Inside Dia.
2 in

Details

Tube Material
Nitrile - Type C
Cover Material
Chloroprene - Type A
Vacuum Rating
20 in Hg
Max. Working Pressure
62 psi
Min. Temp.
-40° F
Color
Black
Cover Color
Black
Max. Temp.
+100° F

Description

RECOMMENDED FOR: Marine wet exhaust and general purpose applications. Suitable for coolant lines where tight bends are required.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.