Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X100 AG PVC XTREME 100SD

  • Mfr # 77441502

  • Zoro # G321903704


product price: $21.19
/ea
Sold in multiples of 100 for $2,119.00

Key Features

Inside Dia.
2 in
Bend Radius
5 in
Max. Temp.
+66° F
Vacuum Rating
30 in Hg
Outside Dia.
2.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77441502
Zoro #
G321903704
UPC #
770075699095
Country of Origin
United States

Dimensions

Inside Dia.
2 in
Bend Radius
5 in
Outside Dia.
2.54 in

Details

Max. Temp.
+66° F
Vacuum Rating
30 in Hg
Tube Material
EPDM - Type P
Color
Black

Description

RECOMMENDED FOR: Heavy-duty suction and discharge of liquids in the construction, rental, and agricultural industries.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.