
2X100 BG SUPER-VAC 150SD CORR
Mfr # 46880665
Zoro # G921903593
product price: $24.19
/eaSold in multiples of 100 for $2,419.00
Key Features
Hose Inside Dia.
2 in
Vacuum Rating
30 in Hg
Hose Color
Black
Tube Material
Nitrile - Type C
Hose Cover Material
SBR - Type D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46880665
Zoro #
G921903593
UPC #
072053217780
Country of Origin
Mexico
Dimensions
Hose Inside Dia.
2 in
Bend Radius
4 in
Hose Outside Dia.
2.47 in
Details
Vacuum Rating
30 in Hg
Hose Color
Black
Tube Material
Nitrile - Type C
Hose Cover Material
SBR - Type D
Temp. Range
-40° F to +82° F
Max. Working Pressure (PSI)
150 psi
Color
Black
Description
RECOMMENDED FOR: Tank truck service, including oilfield vacuum truck, where full suction or rated working pressures are required. Ideal for applications handling crude oil, salt and fresh water, tank bottoms, drilling mud, dilute solutions of hydrochloric acids, diesel fuels and sewage transfer. Reference Gates Chemical Resistance Table.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.