
2X100 CHEM+ CPE 200SD MEGAFLEX
Mfr # 46960016
Zoro # G321903810
product price: $67.59
/eaSold in multiples of 100 for $6,759.00
Key Features
Tube Material
CPE - Type J
Max. Working Pressure (PSI)
200 psi
Vacuum Rating
30 in Hg
Hose Color
Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46960016
Zoro #
G321903810
UPC #
770075711063
Country of Origin
United States
Dimensions
Bend Radius
4 in
Hose Inside Dia.
2 in
Hose Outside Dia.
2.48 in
Details
Tube Material
CPE - Type J
Max. Working Pressure (PSI)
200 psi
Vacuum Rating
30 in Hg
Hose Color
Black
Color
Black
Temp. Range
-40° F to +135° F
Hose Cover Material
EPDM - Type P
Description
RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master Plus CPE MegaFlex contains a wire helix for full suction capability, as well as for routing hoses through extremely tight bend radius_x000D_ applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.