Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X100 CHEM+ UHMWPE 200SD GREEN

  • Mfr # 46970018

  • Zoro # G721903502


product price: $61.65
/ea
Sold in multiples of 100 for $6,165.00

Key Features

Tube Material
Ultra High Molecular Weight Polyethylene - Type L
Hose Color
Clear
Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
200 psi
Bend Radius
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46970018
Zoro #
G721903502
UPC #
072053651072
Country of Origin
United States

Dimensions

Bend Radius
9 in
Hose Outside Dia.
2.5 in
Hose Inside Dia.
2 in

Details

Tube Material
Ultra High Molecular Weight Polyethylene - Type L
Hose Color
Clear
Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
200 psi
Vacuum Rating
30 in Hg
Color
Green
Hose Cover Material
EPDM - Type P

Description

RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master Plus UHMWPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. The Ultra High Molecular Weight Polyethylene tube stock has excellent chemical resistance and is backed by Gates Gatron for flex fatigue safety at the coupling. Chem Master Plus UHMWPE is designed for easy cleaning in a bath containing 10% (NaOH) +212 DegF (+100 DegC). Cleaning in place (CIP) methods may be used. Applications include over 450 basic chemicals which are building blocks for numerous chemicals used in a variety of industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.