Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X100 CHEM+ XLPE 200SD CR

  • Mfr # 46950610

  • Zoro # G121903805


product price: $65.45
/ea
Sold in multiples of 100 for $6,545.00

Key Features

Hose Inside Dia.
2 in
Bend Radius
9 in
Max. Working Pressure (PSI)
200 psi
Hose Color
Tan
Temp. Range
-40° F to +121° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46950610
Zoro #
G121903805
UPC #
072053650761
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Bend Radius
9 in
Hose Outside Dia.
2.63 in

Details

Max. Working Pressure (PSI)
200 psi
Hose Color
Tan
Temp. Range
-40° F to +121° F
Vacuum Rating
20 in Hg
Tube Material
Gatron Modified Cross-linked Polyethylene - Type K
Hose Cover Material
EPDM - Type P
Color
Black

Description

RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master Plus XLPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. Its Modified Cross-linked Polyethylene tube stock is 'best in class' for maintaining a tight seal with stainless steel fittings, and is designed for cleaning with 'open-end' 50 PSI steam or in a bath containing 10% (NaOH) +212 DegF (+100 DegC). Cleaning in place (CIP)_x000D_ methods may be used. Applications include over 950 basic chemicals that are building blocks for numerous chemicals used in a variety of industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.