Zoro Homepage

2X100 FUEL 150SD MEGAFLEX

  • Mfr # 46881733

  • Zoro # G721904219


product price: $31.49
/ea
Sold in multiples of 100 for $3,149.00

Key Features

Bend Radius
2 in
Outside Dia.
2.39 in
Tube Material
Nitrile - Type C
Color
Black
Vacuum Rating
30 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46881733
Zoro #
G721904219
UPC #
770075467953
Country of Origin
United States

Dimensions

Bend Radius
2 in
Outside Dia.
2.39 in
Inside Dia.
2 in

Details

Tube Material
Nitrile - Type C
Color
Black
Vacuum Rating
30 in Hg
Max. Temp.
+82° F

Description

RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for tank truck, fuel farm, and oilfield service truck use where a super flexible, maximum kink-resistant fuel transfer hose is needed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.