
2X100 FUEL 150SD SMOOTH
Mfr # 46881308
Zoro # G921903739
product price: $28.69
/eaSold in multiples of 100 for $2,869.00
Key Features
Vacuum Rating
30 in Hg
Outside Dia.
2.52 in
Max. Temp.
+82° F
Tube Material
Nitrile - Type C
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46881308
Zoro #
G921903739
UPC #
072053650235
Country of Origin
United States
Dimensions
Outside Dia.
2.52 in
Inside Dia.
2 in
Bend Radius
6 in
Details
Vacuum Rating
30 in Hg
Max. Temp.
+82° F
Tube Material
Nitrile - Type C
Color
Black
Description
RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for oilfield service truck use.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.