Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X100 MINE AIR 500FR BLACK

  • Mfr # 36180805

  • Zoro # G521903894


product price: $59.89
/ea
Sold in multiples of 100 for $5,989.00

Key Features

Cover Material
Modified Nitrile - Type C2
Tube Material
Nitrile - Type C
Pneumatic Hose Inside Dia
2 in
Working Pressure (PSI)
500 psi
Max Temp
+82° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36180805
Zoro #
G521903894
UPC #
072053670622
Country of Origin
India

Dimensions

Bend Radius (In.)
14 in
Outside Dia.
2.5 in

Details

Cover Material
Modified Nitrile - Type C2
Tube Material
Nitrile - Type C
Pneumatic Hose Inside Dia
2 in
Working Pressure (PSI)
500 psi
Max Temp
+82° F
Pneumatic Hose Color
Black

Description

RECOMMENDED FOR: Heavy-duty, high-pressure use on industrial, construction and pneumatic mining applications requiring wire-braided hose with an oil-resistant tube and abrasion-resistant cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.