Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X100 PLANT XTREME 501 AR

  • Mfr # 32020032

  • Zoro # G821903686


product price: $33.65
/ea
Sold in multiples of 100 for $3,365.00

Key Features

Max Temp
+100° F
Bend Radius (In.)
14 in
Cover Material
Carboxylated Nitrile - Type C4
Tube Material
Nitrile - Type C
Working Pressure (PSI)
501 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32020032
Zoro #
G821903686
UPC #
072053633740
Country of Origin
United States

Dimensions

Bend Radius (In.)
14 in
Outside Dia.
2.64 in

Details

Max Temp
+100° F
Cover Material
Carboxylated Nitrile - Type C4
Tube Material
Nitrile - Type C
Working Pressure (PSI)
501 psi
Pneumatic Hose Inside Dia
2 in
Pneumatic Hose Color
Black

Description

RECOMMENDED FOR: Applications requiring a premium-quality, multi-purpose hose with superior abrasion resistance for air, oil and some chemical applications. Excellent durability for extra-long life in these applications: mining, air drill, construction, poultry plants and other severe service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.