Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X100 WATER SLURRY 150D AR

  • Mfr # 31352654

  • Zoro # G021904711


product price: $29.95
/ea
Sold in multiples of 100 for $2,995.00

Key Features

Inside Dia.
2 in
Max. Temp.
+66° F
Color
Black
Tube Material
SBR - Type D
Bend Radius
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31352654
Zoro #
G021904711
UPC #
072053436167
Country of Origin
United States

Dimensions

Inside Dia.
2 in
Bend Radius
20 in
Outside Dia.
2.48 in

Details

Max. Temp.
+66° F
Color
Black
Tube Material
SBR - Type D

Description

RECOMMENDED FOR: Water and slurry discharge in heavy-duty industrial applications where abrasion-resistance is necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.