
2X200 BG MUD & OIL 300SD
Mfr # 46890001
Zoro # G221903903
product price: $46.15
/eaSold in multiples of 200 for $9,230.00
Key Features
Vacuum Rating
30 in Hg
Hose Outside Dia.
2.87 in
Color
Black
Tube Material
Nitrile - Type C
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46890001
Zoro #
G221903903
UPC #
770075616313
Country of Origin
United States
Dimensions
Hose Outside Dia.
2.87 in
Hose Inside Dia.
2 in
Bend Radius
24 in
Details
Vacuum Rating
30 in Hg
Color
Black
Tube Material
Nitrile - Type C
Hose Color
Black
Hose Cover Material
Chloroprene - Type A
Max. Working Pressure (PSI)
300 psi
Temp. Range
-40° F to +82° F
Description
RECOMMENDED FOR: Transfer of abrasive, water-based and petroleum-based drilling fluids from a supply ship to an offshore drilling rig or platform; and for transfer applications on offshore or onshore drilling rigs or platforms. The nitrile tube material is designed to provide chemical resistance to petroleum-based fluids and is made with extra thickness to resist abrasion. It uses the same tube compound as Gates Black Gold Grade D & E Rotary & Vibrator hoses. The heavy-duty_x000D_ reinforcement is designed to survive extreme oilfield application requirements. The neoprene cover material is designed to withstand the harshest offshore environment including abrasion, weathering (cracks) and extra chemical-resistance for any petroleum products that may come in contact with the cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.