Zoro Homepage

2X3FT 4169A COOL 60 SOFTWALL

  • Mfr # 41690484

  • Zoro # G521903726


product price: $33.75
/ea
Sold in multiples of 3 for $101.25

Key Features

Temp. Rating
-40° F to +100° F
Exterior Dia.
2.39 in
Tube Material
Nitrile - Type C
Static Working Pressure
60 psi
Cover Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41690484
Zoro #
G521903726
UPC #
072053647372
Country of Origin
Mexico

Dimensions

Exterior Dia.
2.39 in
Inside Dia.
2 in

Details

Temp. Rating
-40° F to +100° F
Tube Material
Nitrile - Type C
Static Working Pressure
60 psi
Cover Color
Black
Cover Material
Chloroprene - Type A
Tube Color
Black

Description

RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors, particularly for oily conditions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.