Zoro Homepage

2X50 4175EC COOL 62

  • Mfr # 41750872

  • Zoro # G821903839


product price: $26.99
/ea
Sold in multiples of 50 for $1,349.50

Key Features

Tube Material
EPDM - Type P
Cover Material
EPDM - Type P
Cover Color
Black
Static Working Pressure
62 psi
Tube Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41750872
Zoro #
G821903839
UPC #
072053214260
Country of Origin
Mexico

Dimensions

Exterior Dia.
2.39 in
Inside Dia.
2 in

Details

Tube Material
EPDM - Type P
Cover Material
EPDM - Type P
Cover Color
Black
Static Working Pressure
62 psi
Tube Color
Black
Temp. Rating
-40° F to +125° F

Description

RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.