
2X50 4176HD COOL 88 THICK WALL
Mfr # 41760872
Zoro # G121904338
product price: $36.15
/eaSold in multiples of 50 for $1,807.50
Key Features
Tube Material
EPDM - Type P
Static Working Pressure
88 psi
Cover Material
EPDM - Type P
Cover Color
Black
Tube Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41760872
Zoro #
G121904338
UPC #
072053214499
Country of Origin
Mexico
Dimensions
Exterior Dia.
2.51 in
Inside Dia.
2 in
Details
Tube Material
EPDM - Type P
Static Working Pressure
88 psi
Cover Material
EPDM - Type P
Cover Color
Black
Tube Color
Black
Vacuum Rating
3 in Hg
Temp. Rating
-40° F to +125° F
Description
RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.