Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X50 BG SLIM HOLE ROTARY 5000

  • Mfr # 36700679

  • Zoro # G921904231


product price: $303.99
/ea
Sold in multiples of 50 for $15,199.50
Free Shipping & Returns

Key Features

Bend Radius
25 in
Hose Color
Black
Hose Cover Material
Chloroprene - Type A
Hose Outside Dia.
2.8 in
Max. Working Pressure (PSI)
5000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36700679
Zoro #
G921904231
UPC #
770075341161
Country of Origin
United States

Dimensions

Bend Radius
25 in
Hose Outside Dia.
2.8 in
Hose Inside Dia.
2 in

Details

Hose Color
Black
Hose Cover Material
Chloroprene - Type A
Max. Working Pressure (PSI)
5000 psi
Color
Black
Tube Material
Nitrile - Type C
Temp. Range
-40° F to +82° F

Description

RECOMMENDED FOR: Rotary applications on work over rigs and slim hole or seismograph rigs designed to operate at a maximum of 1,500 to 5,000 PSI rated working pressure depending on size. Applications on small or medium-size drilling rigs used for water well operations, water well core drill, blast or shot hole operations. For normal mud applications on small to medium-sized rigs where flexible connections are needed for pressure lines conveying mud.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.