Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X50 BULK SAND BLAST 120D

  • Mfr # 41290200

  • Zoro # G221904627


product price: $50.85
/ea
Sold in multiples of 50 for $2,542.50

Key Features

Hose Outside Dia.
2.94 in
Hose Cover Material
SBR - Type D
Temp. Range
-40° F to +66° F
Vacuum Rating
5 in Hg
Hose Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41290200
Zoro #
G221904627
UPC #
072053213539
Country of Origin
Mexico

Dimensions

Hose Outside Dia.
2.94 in
Hose Inside Dia.
2 in
Bend Radius
20 in

Details

Hose Cover Material
SBR - Type D
Temp. Range
-40° F to +66° F
Vacuum Rating
5 in Hg
Max. Working Pressure (PSI)
120 psi
Color
Black
Tube Material
Natural Rubber - Type D3
Hose Color
Black

Description

RECOMMENDED FOR: Sand, shot-blasting work and wherever abrasive materials are carried at high velocity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.