Zoro Homepage

2X50 MINE AIRDRILL 600HT

  • Mfr # 36180312

  • Zoro # G921904248


product price: $107.99
/ea
Sold in multiples of 50 for $5,399.50
Free Shipping & Returns

Key Features

Max Temp
+149° F
Pneumatic Hose Color
Black
Working Pressure (PSI)
600 psi
Bend Radius (In.)
16 in
Cover Material
CPE - Type J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36180312
Zoro #
G921904248
UPC #
770075322627
Country of Origin
United States

Dimensions

Bend Radius (In.)
16 in
Outside Dia.
2.62 in

Details

Max Temp
+149° F
Pneumatic Hose Color
Black
Working Pressure (PSI)
600 psi
Cover Material
CPE - Type J
Tube Material
CPE - Type J
Pneumatic Hose Inside Dia
2 in

Description

RECOMMENDED FOR: Extra heavy-duty, high-pressure use on industrial, construction and pneumatic mining applications requiring wire-braided hose with an oil-resistant tube and abrasion-resistant cover.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.