Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X50 PLANT+ STEAM 250 WRAP

  • Mfr # 36021060

  • Zoro # G121904390


product price: $57.59
/ea
Sold in multiples of 50 for $2,879.50

Key Features

Hose Outside Dia.
2.66 in
Max. Working Pressure (PSI)
250 psi
Hose Color
Black
Hose Inside Dia.
2 in
Vacuum Rating
10 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36021060
Zoro #
G121904390
UPC #
072053216226
Country of Origin
United States

Dimensions

Hose Outside Dia.
2.66 in
Hose Inside Dia.
2 in
Bend Radius
25 in

Details

Max. Working Pressure (PSI)
250 psi
Hose Color
Black
Vacuum Rating
10 in Hg
Hose Cover Material
Specially compounded elastomer - Type B1
Temp. Range
-40° F to +232° F
Tube Material
EPDM - Type P2
Color
Red

Description

RECOMMENDED FOR: All types of steam - saturated and superheated - up to 250 PSI and +450 DegF (+232 DegC). Special compound cover for use in refineries and processing plants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.