Zoro Homepage

2X50BULK MINE SPRAY 1000 YLW

  • Mfr # 36190766

  • Zoro # G121904758


product price: $33.49
/ea
Sold in multiples of 200 for $6,698.00

Key Features

Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
1000 psi
Hose Inside Dia.
2 in
Tube Material
EPDM - Type P
Vacuum Rating
10 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36190766
Zoro #
G121904758
UPC #
072053561500
Country of Origin
India

Dimensions

Hose Inside Dia.
2 in
Hose Outside Dia.
2.45 in
Bend Radius
25 in

Details

Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
1000 psi
Tube Material
EPDM - Type P
Vacuum Rating
10 in Hg
Hose Color
Black
Hose Cover Material
Modified Nitrile - Type C2
Color
Yellow

Description

RECOMMENDED FOR: High-pressure water service in underground mining applications and hot water washdown service. The thick cover meets MSHA's self-extinguishing requirements and is designed for the tough mining environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.