
2XCTN PLANT+ 200
Mfr # 32001279
Zoro # G221904467
product price: $26.59
/eaSold in multiples of 100 for $2,659.00
Key Features
Outside Dia.
2.56 in
Working Pressure (PSI)
200 psi
Max Temp
+93° F
Pneumatic Hose Inside Dia
2 in
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32001279
Zoro #
G221904467
UPC #
770075516927
Country of Origin
India
Dimensions
Outside Dia.
2.56 in
Bend Radius (In.)
16.5 in
Details
Working Pressure (PSI)
200 psi
Max Temp
+93° F
Pneumatic Hose Inside Dia
2 in
Pneumatic Hose Color
Black
Cover Material
Specially compounded elastomer - Type D3
Tube Material
Specially compounded elastomer - Type B1
Description
RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.