
3-1/2X10 MARINE+ WET EXH 35SD
Mfr # 46841750
Zoro # G121903751
product price: $59.55
/eaSold in multiples of 10 for $595.50
Key Features
Temp. Range
-40° F to +100° F
Hose Cover Material
Chloroprene - Type A
Tube Material
Nitrile - Type C
Bend Radius
17 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46841750
Zoro #
G121903751
UPC #
072053215595
Country of Origin
United States
Dimensions
Bend Radius
17 in
Hose Inside Dia.
3.5 in
Hose Outside Dia.
3.95 in
Details
Temp. Range
-40° F to +100° F
Hose Cover Material
Chloroprene - Type A
Tube Material
Nitrile - Type C
Color
Black
Max. Working Pressure (PSI)
35 psi
Hose Color
Black
Vacuum Rating
15 in Hg
Description
RECOMMENDED FOR: Marine wet exhaust and general purpose applications. Suitable for coolant lines where tight bends are required.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.