
3-1/2X50 4175EC COOL 18
Mfr # 41750883
Zoro # G221903743
product price: $42.15
/eaSold in multiples of 50 for $2,107.50
Key Features
Inside Dia.
3.5 in
Tube Material
EPDM - Type P
Cover Color
Black
Exterior Dia.
3.89 in
Cover Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41750883
Zoro #
G221903743
UPC #
072053214352
Country of Origin
Mexico
Dimensions
Inside Dia.
3.5 in
Exterior Dia.
3.89 in
Details
Tube Material
EPDM - Type P
Cover Color
Black
Cover Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Tube Color
Black
Static Working Pressure
18 psi
Description
RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.