
3-1/2X5FT GS COOLANT AIR 35 HW
Mfr # 46852056
Zoro # G421903567
product price: $554.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Static Working Pressure
35 psi
Exterior Dia.
3.93 in
Temp. Rating
-40° F to +125° F
Cover Material
EPDM - Type P
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46852056
Zoro #
G421903567
UPC #
072053177589
Country of Origin
United States
Dimensions
Exterior Dia.
3.93 in
Inside Dia.
3.5 in
Min. Bend Radius
12 in
Details
Static Working Pressure
35 psi
Temp. Rating
-40° F to +125° F
Cover Material
EPDM - Type P
Cover Color
Black
Tube Material
EPDM - Type P
Tube Color
Black
Vacuum Rating
15 in Hg
Description
RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.