3-1/4X10 ENG COOL SILICONE 40
Mfr # 41710249
Zoro # G521904303
product price: $179.99
/eaSold in multiples of 10 for $1,799.90
Free Shipping & Returns
Key Features
Tube Material
Silicone - Type MQ
Tube Color
Orange
Static Working Pressure
40 psi
Temp. Rating
-54° F to +175° F
Cover Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41710249
Zoro #
G521904303
UPC #
072053665574
Country of Origin
United States
Dimensions
Exterior Dia.
3.64 in
Inside Dia.
3.25 in
Details
Tube Material
Silicone - Type MQ
Tube Color
Orange
Static Working Pressure
40 psi
Temp. Rating
-54° F to +175° F
Cover Color
Green
Cover Material
Silicone - Type MQ
Description
RECOMMENDED FOR: Engine coolant hose to withstand temperature extremes. Also suitable for air or water.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.