This item is Discontinued.
This item is Discontinued.
3 Groove Adjustable Speed Sheave 6-1/4 in OD (Discontinued)
Mfr #
SVS3/AB6.25 1.1/8
Zoro #
G7986398
UPC # 770075439974
Country of Origin China
Category V-Belt Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SVS3/AB6.25 1.1/8
Zoro #
G7986398
UPC #
770075439974
Country of Origin
China
Dimensions
Pulley Outside Dia.
6-1/4 in
Pulley Bore Dia.
1-1/8 in to 1-7/8 in
Details
Number of Grooves
3
For V-Belt Section
A or B
Construction
Web and Spoke
Item
Adjustable Speed Sheave
Description
This GATES brand 3 Groove Adjustable Speed Sheave has an outside diameter of 6-1/4 inches and three grooves. The pulley bore diameter ranges from 1-1/8 inches to 1-7/8 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.