
3/11M1120JB Polyflex JB Belts
Mfr # 89143112
Zoro # G321905333
product price: $340.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
11M/JB
Thickness
0.28 in
Top Width
1-1/2 in
Number of Ribs
3
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89143112
Zoro #
G321905333
UPC #
072053260298
Country of Origin
United States
Dimensions
Thickness
0.28 in
Top Width
1-1/2 in
Outside Length
43.4 in
Details
V-Belt Section
11M/JB
Number of Ribs
3
Material
Smooth
Reinforcing Cord Material
Polyester
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.