Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/11M1280JB Polyflex JB Belts

  • Mfr # 89143128

  • Zoro # G121903942


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Top Width
1-1/2 in
Outside Length
49.7 in
Number of Ribs
3
Reinforcing Cord Material
Polyester
V-Belt Section
11M/JB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89143128
Zoro #
G121903942
UPC #
072053260373
Country of Origin
United States

Dimensions

Top Width
1-1/2 in
Outside Length
49.7 in
Thickness
0.28 in

Details

Number of Ribs
3
Reinforcing Cord Material
Polyester
V-Belt Section
11M/JB
Material
Smooth

Description

Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.