
3/16XRL 4219G FUEL LINE 50
Mfr # 42190093
Zoro # G621904265
product price: $2.29
/eaSold in multiples of 550 for $1,259.50
Key Features
Hose Color
Black
Hose Inside Dia.
0.19 in
Max. Working Pressure (PSI)
50 psi
Hose Cover Material
Modified Nitrile - Type C2
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42190093
Zoro #
G621904265
UPC #
072053133295
Country of Origin
Mexico
Dimensions
Hose Inside Dia.
0.19 in
Bend Radius
3 in
Hose Outside Dia.
0.41 in
Details
Hose Color
Black
Max. Working Pressure (PSI)
50 psi
Hose Cover Material
Modified Nitrile - Type C2
Tube Material
Nitrile - Type C
Temp. Range
-40° F to +125° F
Vacuum Rating
24 in Hg
Color
Black
Description
RECOMMENDED FOR: Fuel line applications to provide flexible connections between rigid fuel distribution lines and the engine. Also for use in evaporative emission control systems and as a vent line.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.