Zoro Homepage

3/16XRL FUEL LPG VAPOR 125

  • Mfr # 32200451

  • Zoro # G621903688


product price: $3.65
/ea
Sold in multiples of 700 for $2,555.00

Key Features

Color
Black
Bend Radius
2 in
Vacuum Rating
30 in Hg
Outside Dia.
0.44 in
Max. Temp.
+66° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32200451
Zoro #
G621903688
UPC #
072053218244
Country of Origin
United States

Dimensions

Bend Radius
2 in
Outside Dia.
0.44 in
Inside Dia.
0.19 in

Details

Color
Black
Vacuum Rating
30 in Hg
Max. Temp.
+66° F
Tube Material
Nitrile - Type C

Description

RECOMMENDED FOR: Flexible connector for conveying low-pressure LPG (vapor only) to many types of farm and industrial heating applications; e.g., space heaters.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.