
3226V392 Multi-Speed Belt
Mfr # 98000670
Zoro # G221903637
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
1
Top Width
2 in
Reinforcing Cord Material
Polyester
Thickness
0.55 in
Material
Notched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98000670
Zoro #
G221903637
UPC #
072053269420
Country of Origin
Mexico
Dimensions
Top Width
2 in
Thickness
0.55 in
Outside Length
39.72 in
Details
Number of Ribs
1
Reinforcing Cord Material
Polyester
Material
Notched
V-Belt Section
RVS-I
Description
Power transmission systems do more than operate at constant speeds with constant outputs. Customers increasingly need variable speed systems to regulate the speed and rotational force, or output torque, of critical mechanical equipment. Our Multi-Speed belts are engineered for efficiency, energy savings and increased productivity at a wide range of speeds and speed ratios.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.