Zoro Homepage

3236HV553 Multi-Speed Belt

  • Mfr # 98000604

  • Zoro # G721903540


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Outside Length
55.3 in
Top Width
2 in
Number of Ribs
1
Reinforcing Cord Material
Polyester
Thickness
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98000604
Zoro #
G721903540
UPC #
072053269796
Country of Origin
Mexico

Dimensions

Outside Length
55.3 in
Top Width
2 in
Thickness
0.71 in

Details

Number of Ribs
1
Reinforcing Cord Material
Polyester
V-Belt Section
RVS-I
Material
Notched

Description

Power transmission systems do more than operate at constant speeds with constant outputs. Customers increasingly need variable speed systems to regulate the speed and rotational force, or output torque, of critical mechanical equipment. Our Multi-Speed belts are engineered for efficiency, energy savings and increased productivity at a wide range of speeds and speed ratios.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.