Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33079S Premium Thermostat

  • Mfr # 33079S

  • Zoro # G704270669


product price: $40.39
/ea

Key Features

Height
2.43 in
Material
Stainless Steel, Copper
Features
Jiggle Pin/Check Valve
Number of Jiggle Pins/Check Valves
1
Bypass Flange Diameter
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33079S
Zoro #
G704270669
UPC #
77007515707
Country of Origin
China

Dimensions

Height
2.43 in
Bypass Flange Diameter
1.7 in

Details

Item
Thermostat
Material
Stainless Steel, Copper
Features
Jiggle Pin/Check Valve
Number of Jiggle Pins/Check Valves
1

Description

Gates engine coolant thermostat's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat's for virtually every automobile on the road today. Gates engine coolant thermostat's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.