
3310M10 Industrial Micro-V M-Section Belts
Mfr # 917433110
Zoro # G321904909
product price: $5,143.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Reinforcing Cord Material
Polyester
V-Belt Section
PM
Outside Length
331 in
Top Width
3-3/4 in
Material
Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917433110
Zoro #
G321904909
UPC #
072053622232
Country of Origin
Mexico
Dimensions
Outside Length
331 in
Top Width
3-3/4 in
Thickness
0.47 in
Details
Reinforcing Cord Material
Polyester
V-Belt Section
PM
Material
Ribbed
Number of Ribs
10
Description
Gates Micro-V belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment and many more. Exclusive truncated (shortened) profile gives Gates Micro-V belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V belt products includes slabs in several widths as well as single belts in J, K, L and M sections in order to perfectly match customer requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.