Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33347, GATES THERMOSTAT

  • Mfr # 33347

  • Zoro # G601934510


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
.06 in
Sealing Flange Outside Diameter
3.53 in
Jiggle Pin Weep Hole
Yes
Seal Quantity
1
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33347
Zoro #
G601934510
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
.06 in
Sealing Flange Outside Diameter
3.53 in
Height
3 in
Height Between Flanges
1.5 in
Flange Height
1.5 in

Details

Jiggle Pin Weep Hole
Yes
Seal Quantity
1
Start to Open Temperature
170 FA
Material
Stainless Steel, Copper, Brass
Type
Heavy-Duty Thermostat
Jiggle Pin Check Valve Quantity
2
Seal Type
O-Ring

Description

GATES THERMOSTAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.