Zoro Homepage

33609 Thermostat Seal

  • Mfr # 33609

  • Zoro # G004270611


original price: $3.15
9% off
new price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Type
Grooved, Molded
Height
0.27 in
Outside Diameter
1.636 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33609
Zoro #
G004270611
UPC #
7205302503
Country of Origin
Mexico

Dimensions

Height
0.27 in
Outside Diameter
1.636 in

Details

Type
Grooved, Molded
Item
Seal

Description

Gates engine coolant thermostat seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat seal's for virtually every automobile on the road today. Gates engine coolant thermostat seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.